Skip Content
BIN UNIT,1 TIP OUT BIN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN UNIT,1 TIP OUT BIN,WHITE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D262
  • Mfr. Model # 24D262
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Colour White
  • Material High Impact Polystyrene
  • Includes (1) Mfr. No. QTB301CUP Tip-Out Bin
  • Item Bin Unit
  • Number of Drawers or Bins 1
  • Load Capacity 50 lb.
  • Tier 1
  • Bin Depth 8-7/8"
  • Bin Height 13-5/8"
  • Bin Width 11-1/16"
  • Tip Out Bin Item Tip Out Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list