Skip Content
BIN TIP OUT 5 BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN TIP OUT 5 BINS

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RR31
  • Mfr. Model # 4RR31
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Finish Gray
  • Colour Gray
  • Material High Impact Polystyrene
  • Item Tip Out Bin
  • Bin Depth 3-3/4"
  • Total Number of Bins 5
  • Bin Width 4-1/4"
  • Bin Height 5-3/4"
  • Cabinet Height 6-1/2"
  • Cabinet Depth 5-1/4"
  • Cabinet Width 23-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List