Skip Content
BIN SYSTEM YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SYSTEM YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30312YELLOW
  • Mfr. Model # 30312YELLOW
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2001
  • Shipping Weight 2.5 lbs

Product Details

Separate and sort parts or products to increase efficiency, shorten assembly times, and maintain accurate inventories. A cost-effective alternative to flimsy, individual cardboard boxes. System Bins are configured six across in a single unit, 33 inch wide

Technical Specs

  • Colour Yellow
  • Outside Height 5"
  • Outside Length 33''
  • Outside Width 12"
  • Item Compartment Bin
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40312
  • Includes Label Area on Front of Bin
  • Inside Width 3-5/8"
  • Inside Length 10-3/8"
  • No. of Divider Slots Short 6
  • No. of Divider Slots Long 0
  • Volume Capacity 1188 cu. in.
  • Use with Grainger Divider No. 1UML9
  • Inside Height 5"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list