BIN SYSTEM BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SYSTEM BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30312BLUE
  • Mfr. Model # 30312BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2001
  • Shipping Weight 2.45 lbs

Product Details

Separate and sort parts or products to increase efficiency, shorten assembly times, and maintain accurate inventories. A cost-effective alternative to flimsy, individual cardboard boxes. System Bins are configured six across in a single unit, 33 inch wide

Technical Specs

  • Colour Blue
  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Item Compartment Bin
  • No. of Divider Slots Short 6
  • Inside Height 5"
  • Use Divider No. Mfr. No. 40312
  • Outside Width 12"
  • Outside Height 5"
  • Outside Length 33''
  • Volume Capacity 1188 cu. in.
  • Use with Grainger Divider No. 1UML9
  • Inside Length 10-3/8"
  • Inside Width 3-5/8"
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list