Skip Content
BIN SUPER-SIZE 20X12-3/8X8 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SUPER-SIZE 20X12-3/8X8 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30281YELLOW
  • Mfr. Model # 30281YELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 4.9 lbs

Product Details

Super-Size AkroBin, stack atop each other or sit on shelf.

Technical Specs

  • Colour Yellow
  • Includes Molded-in Rear Carry Handle
  • Item Super Size Bin
  • Material Industrial Grade Polymer
  • Load Capacity 200 lbs.
  • Inside Height 7-3/8"
  • Inside Width 10-11/16"
  • Inside Length 16-7/8"
  • Outside Length 20"
  • No. of Divider Slots Long 3
  • Outside Width 12-3/8"
  • Outside Height 8"
  • Divider Color Black
  • Use Divider No. Mfg. No. 40281
  • Volume Capacity 0.79 cu. ft.
  • Use with Grainger Divider No. 10A046
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list