Skip Content
BIN STRIP 450MM(1) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STRIP 450MM(1)

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99848
  • Mfr. Model # 99848
  • UNSPSC # 44111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Colour Silver
  • Finish Bright Zinc
  • Depth 3/4"
  • Item Bin Storage Toolboard Strip
  • Length 17-3/4"
  • Material Steel
  • Construction Welded
  • Load Rating 40 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list