Skip Content
BIN STORAGE STACKABLE 72 BINS GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STORAGE STACKABLE 72 BINS GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM350-95
  • Mfr. Model # 350-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 70.0 lbs

Product Details

Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 20 - 26
  • Material Prime Cold Rolled Steel-Interlocking and Welded Construction
  • Item Pigeonhole Bin Unit
  • Overall Height 41-1/2"
  • Overall Width 33-3/4"
  • Overall Depth 8-1/2"
  • Bin Height 4-1/2"
  • Bin Width 4"
  • Total Number of Bins 72
  • Bin Depth 8-3/8"
  • Load Capacity 70 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list