Skip Content
BIN STEEL 8 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STEEL 8 COMPARTMENTS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM396-95
  • Mfr. Model # 396-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 30.17 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Pigeonhole bin.

Technical Specs

  • Gauge 20-26
  • Colour Gray
  • Finish Powder Coated
  • Item Pigeonhole Bin
  • Material Steel
  • Overall Depth 12"
  • Overall Width 33-3/4"
  • Overall Height 23-7/8"
  • Total Number of Bins 8
  • Bin Height 10"
  • Bin Depth 11-7/8"
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list