Skip Content
BIN STEEL 48 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STEEL 48 COMPARTMENTS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM399-95
  • Mfr. Model # 399-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 60.0 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Pigeonhole bin.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 20-26
  • Item Pigeonhole Bin
  • Material Steel
  • Overall Depth 12"
  • Overall Width 33-3/4"
  • Overall Height 42"
  • Bin Depth (40) 11-7/8", (8) 11-7/8"
  • Total Number of Bins 48
  • Bin Height (40) 4-1/2", (8) 7-3/4"
  • Bin Width (40) 4", (8) 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list