Skip Content
BIN STEEL 44 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STEEL 44 COMPARTMENTS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM398-95
  • Mfr. Model # 398-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 60.0 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Pigeonhole bin.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 20-26
  • Item Pigeonhole Bin
  • Overall Height 42"
  • Overall Depth 12"
  • Material Steel
  • Overall Width 33-3/4"
  • Bin Depth (40) 11-7/8", (4) 11-7/8"
  • Total Number of Bins 44
  • Bin Width (40) 4", (4) 16-1/4"
  • Bin Height (40) 4-1/2", (4) 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list