Skip Content
BIN STEEL 10 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STEEL 10 COMPARTMENTS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM397-95
  • Mfr. Model # 397-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 38.0 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Pigeonhole bin.

Technical Specs

  • Colour Gray
  • Gauge 20-26
  • Item Pigeonhole Bin
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 12"
  • Overall Height 42"
  • Overall Width 33-3/4"
  • Total Number of Bins 10
  • Bin Depth 11-7/8"
  • Bin Height 7-1/4"
  • Bin Width 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list