BIN STACKSTORE 17-1/2X16-1/2 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN STACKSTORE 17-1/2X16-1/2 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13018BLUE
  • Mfr. Model # 13018BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 3.41 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Capacity 1.6 cu. ft.
  • Item Stacking Bin
  • Colour Blue
  • Material Industrial Grade Polymers
  • Inside Width 13-3/4"
  • Load Capacity 75 lbs.
  • Design Hopper Front, Makes Easy to See and Pick Parts
  • Inside Height 12-1/4"
  • Inside Length 15-5/8"
  • Type Heavy Industrial Duty
  • Outside Width 16-1/2"
  • Outer Height 12-1/2"
  • Outside Top Length 17-1/2"
  • Outer Length 17-1/2"
  • Outside Top Width 16-1/2"
  • Case Quantity 2
  • Inside Bottom Depth 12-1/4"
  • Inside Bottom Width 13-3/4"
  • Inside Bottom Length 15-5/8"
  • Height 12-1/2"
  • Finish Smooth
  • Length 17-1/2"
  • Temp. Range -20 Degrees F to 150 Degrees F
  • Width 16-1/2"
  • Stacking Capacity 1.6 cu.ft

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list