Skip Content
BIN STACKSTORE 17-1/2X10-7/8 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN STACKSTORE 17-1/2X10-7/8 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13014RED
  • Mfr. Model # 13014RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 2.4 lbs

Product Details

Stak-N-Store bins, organize heavy and bulky items.

Technical Specs

  • Colour Red
  • Item Stacking Bin
  • Material Industrial Grade Polymers
  • Load Capacity 75 lbs.
  • Inside Width 8"
  • Inside Length 15-5/8"
  • Inside Height 12-1/4"
  • Outside Width 10-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list