BIN STACKSTORE 15-1/4X19-7/8 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN STACKSTORE 15-1/4X19-7/8 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13017BLUE
  • Mfr. Model # 13017BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 3.77 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Capacity 1.7 cu. ft.
  • Colour Blue
  • Material Industrial Grade Polymers
  • Item Stacking Bin
  • Type Heavy Industrial Duty
  • Design Hopper Front, Makes Easy to See and Pick Parts
  • Load Capacity 75 lbs.
  • Inside Width 17-1/2"
  • Inside Height 12-1/4"
  • Inside Length 13-5/8"
  • Outside Width 19-7/8"
  • Outside Top Length 15-1/4"
  • Outer Length 15-1/4"
  • Outer Height 12-7/16"
  • Outside Top Width 19-7/8"
  • Case Quantity 3
  • Inside Bottom Length 13-5/8"
  • Inside Bottom Width 17-1/2"
  • Inside Bottom Depth 12-1/4"
  • Height 12-7/16"
  • Length 15-1/4"
  • Finish Smooth
  • Temp. Range -20 Degrees F to 150 Degrees F
  • Width 19-7/8"
  • Stacking Capacity 1.7 cu. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list