BIN SHELF YELLOW 12 X 4 1/8 X 6
BIN SHELF YELLOW 12 X 4 1/8 X 6
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire
Technical Specs
Item Shelf Bin
Outside Width 4-1/8"
Inside Length 9-3/4"
Inside Height 5-15/16"
Load Capacity 20 lbs.
Colour Yellow
Use with Grainger Divider No. AKM40020
No. of Divider Slots Short 7
ESD Conductive No
Outside Length 11-5/8"
Outside Height 6"
Inside Width 2-1/2"
Volume Capacity 0.1 cu. ft.
Material Industrial Grade Polymer
Use Divider No. Mfr. No. 40020
No. of Divider Slots Long 0
Includes Molded-In Label Area
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.28
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.74
/ EACH
QUANTUM STORAGE SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.62
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.79
/ PACKAGE
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.14
/ PACKAGE