Skip Content
BIN SHELF YELLOW 11 5/8 X 8 3/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SHELF YELLOW 11 5/8 X 8 3/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30080YELLO
  • Mfr. Model # 30080YELLO
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 0.77 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire

Technical Specs

  • Includes Molded-In Label Area
  • Colour Yellow
  • Item Shelf Bin
  • Load Capacity 35 lbs.
  • Inside Height 5-15/16"
  • Inside Length 9-3/4"
  • No. of Divider Slots Short 7
  • Outside Width 8-3/8"
  • Inside Width 6-5/8"
  • Use Divider No. Mfr. No. 40040
  • Material Industrial Grade Polymer
  • Volume Capacity 0.23 cu. ft.
  • Outside Height 6"
  • Outside Length 11-5/8"
  • No. of Divider Slots Long 0
  • Use with Grainger Divider No. 10F123
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list