Skip Content
BIN SHELF TERRA COTTA 18X6X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN SHELF TERRA COTTA 18X6X4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30138RECYTC
  • Mfr. Model # 30138RECYTC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.6 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Colour Terra Cotta
  • Includes Molded-In Label Area
  • Item Recycled Shelf Bin
  • Load Capacity 20 lbs.
  • Material 100% Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 40130
  • Inside Length 16-1/2"
  • Inside Width 5-1/2"
  • Outside Width 6-5/8"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • Outside Length 17-7/8"
  • Outside Height 4"
  • Green Environmental Attribute 100% Total Recycled Content
  • Volume Capacity 0.2 cu. ft.
  • Use with Grainger Divider No. 3A564
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list