Skip Content
BIN SHELF RED 12 X 4 1/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SHELF RED 12 X 4 1/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30040RED
  • Mfr. Model # 30040RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 0.52 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire

Technical Specs

  • Colour Red
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Includes Molded-In Label Area
  • Use Divider No. Mfr. No. 40020
  • Load Capacity 20 lbs.
  • Inside Width 2-1/2"
  • Inside Length 9-3/4"
  • Outside Height 6"
  • Inside Height 5-15/16"
  • Outside Width 4-1/8"
  • No. of Divider Slots Short 7
  • Outside Length 11-5/8"
  • Volume Capacity 0.1 cu. ft.
  • Use with Grainger Divider No. AKM40020
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list