Skip Content
BIN SHELF HNT GRN 24X6X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN SHELF HNT GRN 24X6X4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30164RECYHG
  • Mfr. Model # 30164RECYHG
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 1.05 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Includes Molded-In Label Area
  • Colour Hunter Green
  • Material 100% Recycled Industrial Grade Polymers
  • Item Recycled Shelf Bin
  • Load Capacity 20 lbs.
  • Use Divider No. Mfr. No. 40130
  • Inside Width 5-1/2"
  • Inside Length 22-1/8"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • Outside Width 6-5/8"
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Height 4"
  • Outside Length 23-5/8"
  • Use with Grainger Divider No. 3A564
  • No. of Divider Slots Long 0
  • Volume Capacity 321 cu. in.
  • ESD Conductive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List