Skip Content
BIN SHELF HNT GRN 18X4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN SHELF HNT GRN 18X4X4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30128RECYHG
  • Mfr. Model # 30128RECYHG
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.49 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Includes Molded-In Label Area
  • Colour Hunter Green
  • Material 100% Recycled Industrial Grade Polymers
  • Load Capacity 15 lbs.
  • Item Recycled Shelf Bin
  • Use Divider No. Mfr. No. 40120
  • Inside Length 16-1/2"
  • Inside Width 3"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • Outside Width 4-1/8"
  • Green Environmental Attribute 100% Total Recycled Content
  • Volume Capacity 0.11 cu. ft.
  • Outside Height 4"
  • Outside Length 17-7/8"
  • Use with Grainger Divider No. 3A563
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list