Skip Content
BIN SHELF HNT GRN 12X6X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN SHELF HNT GRN 12X6X4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30130RECYHG
  • Mfr. Model # 30130RECYHG
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.44 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Colour Hunter Green
  • Includes Molded-In Label Area
  • Material 100% Recycled Industrial Grade Polymers
  • Item Recycled Shelf Bin
  • Load Capacity 15 lbs.
  • Use Divider No. Mfr. No. 40130
  • Inside Width 5-1/2"
  • Inside Length 10-1/4"
  • Inside Height 4"
  • Outside Width 6-5/8"
  • No. of Divider Slots Short 7
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Height 4"
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. 3A564
  • No. of Divider Slots Long 0
  • Volume Capacity 0.11 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list