Skip Content
BIN SHELF GREEN 12 X 6 5/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN SHELF GREEN 12 X 6 5/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30090GREEN
  • Mfr. Model # 30090GREEN
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire

Technical Specs

  • Colour Green
  • Item Shelf Bin
  • Includes Molded-In Label Area
  • Load Capacity 20 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40030
  • Inside Width 5"
  • Inside Height 5-15/16"
  • Inside Length 9-3/4"
  • Outside Width 6-5/8"
  • No. of Divider Slots Short 7
  • Outside Height 6"
  • Outside Length 11-5/8"
  • Volume Capacity 0.18 cu. ft.
  • Use with Grainger Divider No. 4KEY1
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list