Skip Content
BIN SHELF GREEN 11 5/8 X 8 3/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN SHELF GREEN 11 5/8 X 8 3/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30080GREEN
  • Mfr. Model # 30080GREEN
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire

Technical Specs

  • Colour Green
  • Includes Molded-In Label Area
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Load Capacity 35 lbs.
  • Inside Width 6-5/8"
  • Inside Length 9-3/4"
  • Use Divider No. Mfr. No. 40040
  • No. of Divider Slots Short 7
  • Inside Height 5-15/16"
  • Outside Height 6"
  • Outside Width 8-3/8"
  • Outside Length 11-5/8"
  • Volume Capacity 0.23 cu. ft.
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list