Skip Content
BIN SHELF BLUE 17 7/8 X 8 3/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SHELF BLUE 17 7/8 X 8 3/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30088BLUE
  • Mfr. Model # 30088BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.5 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire

Technical Specs

  • Colour Blue
  • Includes Molded-In Label Area
  • Material Industrial Grade Polymer
  • Item Shelf Bin
  • Load Capacity 35 lbs.
  • Use Divider No. Mfr. No. 40040
  • Inside Height 5-15/16"
  • Inside Width 6-5/8"
  • Inside Length 16"
  • Outside Length 17-7/8"
  • Volume Capacity 0.38 cu. ft.
  • Outside Width 8-3/8"
  • No. of Divider Slots Short 7
  • Outside Height 6"
  • No. of Divider Slots Long 0
  • Use with Grainger Divider No. 10F123
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list