Skip Content
BIN SHELF 23.625 X 6.625 X 4 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 23.625 X 6.625 X 4 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30164YELLOW
  • Mfr. Model # 30164YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 1.2 lbs

Product Details

Yellow shelf bin, 23.625 inch length x 6.625 inch width x 4 inch height.

Technical Specs

  • Item Shelf Bin
  • Load Capacity 20 lbs.
  • Inside Width 5-1/2"
  • Inside Length 22-1/8"
  • Colour Yellow
  • Inside Height 4"
  • Outside Height 4"
  • Outside Width 6-5/8"
  • Outside Length 23-5/8"
  • Includes Molded-In Label Area
  • Use Divider No. Mfr. No. 40130
  • Material Industrial Grade Polymer
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 321 cu. in.
  • Use with Grainger Divider No. 3A564
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list