Skip Content
BIN SHELF 23.625 X 4.125 X 4 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SHELF 23.625 X 4.125 X 4 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30124YELLOW
  • Mfr. Model # 30124YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.7 lbs

Product Details

Yellow shelf bin, 23.625 inch length x 4.125 inch width x 4 inch height.

Technical Specs

  • Colour Yellow
  • Inside Width 3"
  • Load Capacity 20 lbs.
  • Inside Length 22-1/8"
  • Item Shelf Bin
  • Inside Height 4"
  • Outside Width 4-1/4"
  • Outside Height 4"
  • Outside Length 23-5/8"
  • Includes Molded-In Label Area
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40120
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Volume Capacity 0.07 cu. ft.
  • Use with Grainger Divider No. 3A563
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list