BIN SHELF 23.625 X 11.125 X 4 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 23.625 X 11.125 X 4 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30174RED
  • Mfr. Model # 30174RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 1.42 lbs

Product Details

Red shelf bin, 23.625 inch length x 11.125 inch width x 4 inch height.

Technical Specs

  • Includes Molded-In Label Area
  • Colour Red
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Load Capacity 20 lbs.
  • Inside Width 10"
  • Use Divider No. Mfr. No. 40170
  • Inside Height 4"
  • Inside Length 22-1/8"
  • Outside Width 11-1/8"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Outside Length 23-5/8"
  • Use with Grainger Divider No. 6A278
  • No. of Divider Slots Long 0
  • Volume Capacity 513 cu. in.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list