BIN SHELF 17.875 X 8.375 X 4 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 17.875 X 8.375 X 4 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30158RED
  • Mfr. Model # 30158RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.91 lbs

Product Details

Red shelf bin, 17.875 inch length x 8.375 inch width x 4 inch height.

Technical Specs

  • Includes Molded-In Label Area
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Colour Red
  • Load Capacity 20 lbs.
  • Use Divider No. Mfr. No. 40150
  • Inside Width 7-1/8"
  • Inside Length 16-1/2"
  • Inside Height 4"
  • Outside Height 4"
  • Outside Width 8-3/8"
  • No. of Divider Slots Short 7
  • Outside Length 17-7/8"
  • Use with Grainger Divider No. 3A565
  • No. of Divider Slots Long 0
  • Volume Capacity 214 cu. in.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list