Skip Content
BIN SHELF 17.875 X 6.625 X 7NSBEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SHELF 17.875 X 6.625 X 7NSBEE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30776BLACK
  • Mfr. Model # 30776BLACK
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 1.17 lbs

Product Details

Versatile economy bins make full use of shelf depth on 12 inch or 18 inch deep shelving and stack to fill space between shelves. The only small parts bin that can nest and stack. Molded from co-polymer polypropylene.

Technical Specs

  • Colour Black
  • Includes Label Area on Front of Bin
  • Item Stack and Nest Bin
  • Load Capacity 24 lbs.
  • Material Industrial Grade Polymer
  • Inside Width 3-4/5"
  • Inside Length 14-8/9"
  • Inside Height 6-9/10"
  • Outside Width 6-5/8"
  • Outside Height 7"
  • Outside Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list