BIN SHELF 17.875 X 6.625 X 4 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 17.875 X 6.625 X 4 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30138YELLOW
  • Mfr. Model # 30138YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.65 lbs

Product Details

Yellow shelf bin, 17.875 inch length x 6.625 inch width x 4 inch height.

Technical Specs

  • Item Shelf Bin
  • Colour Yellow
  • Load Capacity 20 lbs.
  • Inside Width 5-1/2"
  • Inside Length 16-1/2"
  • Inside Height 4"
  • Outside Width 6-5/8"
  • Outside Length 17-7/8"
  • Outside Height 4"
  • Includes Molded-In Label Area
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40130
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.2 cu. ft.
  • Use with Grainger Divider No. 3A564
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list