BIN SHELF 17.875 X 11.125 X 4 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 17.875 X 11.125 X 4 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30178RED
  • Mfr. Model # 30178RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.95 lbs

Product Details

Red shelf bin, 17.875 inch length x 11.125 inch width x 4 inch height.

Technical Specs

  • Includes Molded-In Label Area
  • Colour Red
  • Load Capacity 20 lbs.
  • Material Industrial Grade Polymer
  • Item Shelf Bin
  • Use Divider No. Mfr. No. 40170
  • Inside Width 10"
  • Outside Width 11-1/8"
  • Inside Height 4"
  • Inside Length 16-1/2"
  • No. of Divider Slots Short 7
  • Use with Grainger Divider No. 6A278
  • Outside Height 4"
  • Outside Length 17-7/8"
  • No. of Divider Slots Long 0
  • Volume Capacity 292 cu. in.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list