BIN SHELF 11.625 X 6.625 X 4 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 11.625 X 6.625 X 4 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30130YELLOW
  • Mfr. Model # 30130YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.4 lbs

Product Details

Yellow shelf bin, 11.625 inch length x 6.625 inch width x 4 inch height.

Technical Specs

  • Colour Yellow
  • Inside Width 5-1/2"
  • Item Shelf Bin
  • Load Capacity 15 lbs.
  • Inside Length 10-1/4"
  • Inside Height 4"
  • Outside Height 4"
  • Outside Width 6-5/8"
  • Outside Length 11-5/8"
  • Includes Molded-In Label Area
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40130
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.11 cu. ft.
  • Use with Grainger Divider No. 3A564
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list