BIN SHELF 11.625 X 6.625 X 4 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 11.625 X 6.625 X 4 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30130BLUE
  • Mfr. Model # 30130BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.35 lbs

Product Details

Blue shelf bin, 11.625 inch length x 6.625 inch width x 4 inch height.

Technical Specs

  • Includes Molded-In Label Area
  • Item Shelf Bin
  • Colour Blue
  • Material Industrial Grade Polymer
  • Load Capacity 15 lbs.
  • Use Divider No. Mfr. No. 40130
  • Inside Width 5-1/2"
  • Inside Height 4"
  • Outside Width 6-5/8"
  • Inside Length 10-1/4"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. 3A564
  • No. of Divider Slots Long 0
  • Volume Capacity 0.11 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list