BIN SHELF 11.625 X 2.75 X 4 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN SHELF 11.625 X 2.75 X 4 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30110BLUE
  • Mfr. Model # 30110BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.275 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Item Shelf Bin
  • Load Capacity 7 lbs.
  • Use Divider No. Mfr. No. 40130
  • Colour Blue
  • Material Industrial Grade Polymer
  • Includes Molded-In Label Area
  • Inside Width 1-5/8"
  • Inside Length 10-1/4"
  • Outside Width 2-3/4"
  • Inside Height 4"
  • Outside Length 11-5/8"
  • Outside Height 4"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
  • Volume Capacity 0.04 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list