Skip Content
BIN SHELF 11.625 X 11.125 X 4 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN SHELF 11.625 X 11.125 X 4 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30170RED
  • Mfr. Model # 30170RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.755 lbs

Product Details

Red shelf bin, 11.625 inch length x 11.125 inch width x 4 inch height.

Technical Specs

  • Colour Red
  • Includes Molded-In Label Area
  • Load Capacity 20 lbs.
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40170
  • Inside Width 10"
  • Inside Length 10-1/4"
  • Inside Height 4"
  • Outside Width 11-1/8"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. 6A278
  • No. of Divider Slots Long 0
  • Volume Capacity 197 cu. in.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list