Skip Content
BIN RACK ADDITIONAL LEVEL,W 6,D 15, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN RACK ADDITIONAL LEVEL,W 6,D 15,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UGL2
  • Mfr. Model # 1UGL2
  • UNSPSC # 24112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.43 lbs

Technical Specs

  • Depth 15-2/5"
  • Height 3-3/8"
  • Colour Yellow
  • Includes 5 Large Bins and 1 Wire Rack
  • Item Bin Rack Additional Level
  • Material Polyethylene
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list