BIN RACK ADDITIONAL LEVEL,W 10,D 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN RACK ADDITIONAL LEVEL,W 10,D 15

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UGK9
  • Mfr. Model # 1UGK9
  • UNSPSC # 24112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Depth 15-2/5"
  • Height 6-1/8"
  • Colour Yellow
  • Includes 3 Large Bins and 1 Wire Rack
  • Item Bin Rack Additional Level
  • Material Polyethylene
  • Width 10-3/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list