Skip Content
BIN,QUICK PICK,YELLOW,L8 3/8,W18 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN,QUICK PICK,YELLOW,L8 3/8,W18 1/

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TB71
  • Mfr. Model # 2TB71
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Colour Yellow
  • Item Cross-Stacking Bin
  • Material Polypropylene
  • Inside Height 6-7/8"
  • Load Capacity 75 lb.
  • Inside Width 6-1/2"
  • Outside Width 8-3/8"
  • Outside Height 7"
  • Outside Length 18-1/2"
  • Use Divider No. 2TB77 and 2TB83
  • Stacking Bin Item Cross-Stacking Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list