BIN,QUICK PICK,BLUE,W 6 5/8,L 18 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIN,QUICK PICK,BLUE,W 6 5/8,L 18 1/

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TB68
  • Mfr. Model # 2TB68
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Colour Blue
  • Material Polypropylene
  • Item Cross-Stacking Bin
  • Load Capacity 75 lb.
  • Inside Width 4-3/4"
  • Inside Height 6-7/8"
  • Outside Width 6-5/8"
  • Outside Height 7"
  • Outside Length 18-1/2"
  • Use Divider No. 2TB76 and 2TB82
  • Stacking Bin Item Cross-Stacking Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list