Skip Content
BIN, PLASTIC, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN, PLASTIC, RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH59
  • Mfr. Model # QMS743RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Red
  • Material High Density Polyethylene
  • Item Bin
  • Load Capacity 150 lbs.
  • Inside Width 17-1/4"
  • Inside Length 26-3/4"
  • Inside Height 11"
  • Outside Length 29"
  • Outside Width 18-3/8"
  • Outside Height 11-7/8"
  • Volume Capacity 3.66 cu. ft.
  • No. of Divider Slots Long 0
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list