Skip Content
BIN, PLASTIC, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN, PLASTIC, RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH55
  • Mfr. Model # QMS543RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • Item Bin
  • Colour Red
  • Material High Density Polyethylene
  • Load Capacity 150 lbs.
  • Divider Color Black
  • Use Divider No. Mfr. No. DMS543
  • Inside Width 17-1/4"
  • Inside Length 17-3/4"
  • Outside Width 18-3/8"
  • Inside Height 11"
  • Outside Height 11-7/8"
  • Outside Length 19-3/4"
  • Volume Capacity 2.49 cu. ft.
  • Use with Grainger Divider No. 1VH15
  • No. of Divider Slots Long 0
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list