Skip Content
BIN, PLASTIC, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIN, PLASTIC, RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH51
  • Mfr. Model # QMS533RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Colour Red
  • Item Stack Bin
  • Material High Density Polyethylene
  • Load Capacity 150 lb.
  • Use Divider No. 1VH14
  • Inside Width 11-1/4"
  • Inside Height 11"
  • Outside Width 12-3/8"
  • Outside Height 11-7/8"
  • Outside Length 19-3/4"
  • Use with Grainger Divider No. 1VH14
  • Divider Color Black
  • Inside Length 17-3/4"
  • No. of Divider Slots Long 0
  • Volume Capacity 1.68 cu. ft.
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list