Skip Content
BIN, PLASTIC, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN, PLASTIC, RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH43
  • Mfr. Model # QMS531RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Technical Specs

  • Load Capacity 150 lbs.
  • Use Divider No. Mfr. No. DMS531
  • Divider Color Black
  • Item Bin
  • Colour Red
  • Material High Density Polyethylene
  • Inside Width 11-1/4"
  • Inside Height 5-1/8"
  • Inside Length 17-3/4"
  • Outside Width 12-3/8"
  • Outside Length 19-3/4"
  • Outside Height 5-7/8"
  • Volume Capacity 0.83 cu. ft.
  • Use with Grainger Divider No. 1VH12
  • No. of Divider Slots Long 0
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list