Skip Content
BIN, PLASTIC, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN, PLASTIC, GREEN

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH58
  • Mfr. Model # QMS743GN
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.28 lbs

Technical Specs

  • Colour Green
  • Item Bin
  • Material High Density Polyethylene
  • Inside Length 26-3/4"
  • Inside Width 17-1/4"
  • Load Capacity 150 lbs.
  • Inside Height 11"
  • Outside Width 18-3/8"
  • Outside Height 11-7/8"
  • Outside Length 29"
  • Volume Capacity 3.66 cu. ft.
  • No. of Divider Slots Long 0
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list