Skip Content
BIN PALCTIC FOR DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN PALCTIC FOR DRAWER

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRBN3548
  • Mfr. Model # BN3548
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Gray
  • Item Bin
  • Material Plastic
  • Standards -
  • Divider Color Gray
  • Outside Height 3-3/4"
  • Outside Width 3"
  • Outside Length 6-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list