Skip Content
BIN MOBILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN MOBILE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3603-88
  • Mfr. Model # 3603-88
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.74 lbs

Technical Specs

  • Capacity (Qt.) 124
  • Includes 32 oz. Scoop
  • Colour White
  • Item Mobile Bulk Storage
  • Overall Height (In.) 28
  • Overall Length (In.) 29-1/4
  • Overall Width (In.) 18
  • Capacity (L) 136.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list