BIN, MOBILE, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIN, MOBILE, YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH64
  • Mfr. Model # QMS843MOBYL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.05 lbs

Technical Specs

  • Includes (4) Casters
  • Colour Yellow
  • Material Polyethylene
  • Item Bin
  • Inside Height 11"
  • Load Capacity 300 lbs.
  • Outside Width 18-3/8"
  • Inside Width 17-1/4"
  • Outside Length 29"
  • Outside Height 14-7/8"
  • Caster Type (4) Swivel with Brakes
  • Inside Length 26-3/4"
  • No. of Divider Slots Long 0
  • Caster Size 3"
  • Hopper Bin Item Mobile Hopper Bin
  • Volume Capacity 3.66 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list