Skip Content
BIN LINERS,72 L X 40 W X 24 IN D,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN LINERS,72 L X 40 W X 24 IN D,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWH7
  • Mfr. Model # 2EWH7
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Colour Clear
  • Depth 24"
  • Length 72"
  • Item Bin Liners
  • Thickness 2 mil
  • Width 40"
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list