Skip Content
BIN LID FOR 30220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN LID FOR 30220

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30221CRY
  • Mfr. Model # 30221CRY
  • UNSPSC # 24112409
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Clear
  • Item Bin Lid
  • Material Polystyrene
  • Fits Bin Width 4-1/8"
  • Includes Integrated Hinge Pins
  • For Use With Mfr. No. 30220
  • Bin and Container Accessory Item Bin Lid
  • Used With Bin or Container Style Hang and Stack Bin
  • Package Quantity 24
  • Overall Height 1-1/2"
  • ESD Conductive No
  • Overall Length 7"
  • Overall Width 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list