BIN KT 3INHX4 1/8WX7 3/8D 24/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN KT 3INHX4 1/8WX7 3/8D 24/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPP3
  • Mfr. Model # 5TPP3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2107
  • Shipping Weight 1.0 lbs

Product Details

Pegboard storage bin. A great way to help expand the storage capabilities of your pegboard systems. Size 3 inches high x 4-1/8 inches wide x 7-3/8 inches deep.

Technical Specs

  • Depth 7-3/8"
  • Colour Yellow
  • Height 3"
  • Material Plastic/Steel
  • Item Pegboard Bin
  • Width 4-1/8"
  • Type Bin Kits
  • Includes Bins and Clips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list